
KPT 23C 2120 216 SKT RECP
Mfr # KPT01E1699SF42F0
Zoro # G307510773
product price: $25.39
/eaKey Features
Contact Style
Socket
Contact Size
21#20, 2#16
Insert Arrangement
16-99
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT01E1699SF42F0
Zoro #
G307510773
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
21#20, 2#16
Details
Contact Style
Socket
Insert Arrangement
16-99
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Amperage Rating
7.5A & 13A
Shell Plating
Olive Drab Cadmium
Service Rating
I
No. of Contacts
23
Operating Voltage DC
850
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.