Zoro Homepage

KPT 23C 2120 216 SKT RECP

  • Mfr # KPT02E1699SF16

  • Zoro # G407510802


product price: $46.25
/ea

Key Features

Contact Mating Life
500
Insert Material
Neoprene
Amperage Rating
7.5A & 13A
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1699SF16
Zoro #
G407510802
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#20, 2#16

Details

Contact Mating Life
500
Insert Material
Neoprene
Amperage Rating
7.5A & 13A
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Shell Material
Aluminum Alloy
No. of Contacts
23
Shell Plating
Olive Drab Cadmium
Insert Arrangement
16-99
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Contact Material
Copper Alloy
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.