Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 23C 2120 216 SKT RECP

  • Mfr # KPT02E1699SX

  • Zoro # G907510807


product price: $36.89
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
156
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1699SX
Zoro #
G907510807
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#20, 2#16

Details

Shell Material
Aluminum Alloy
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
156
Shell Color
Olive Drab
Insert Material
Neoprene
No. of Contacts
23
Insert Rotation/Keying
X
Service Rating
I
Insert Arrangement
16-99
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Termination Method
Solder
Shielding
Yes
Connector Style
Receptacle
Contact Material
Copper Alloy
Orientation
Straight
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Style
Socket
Amperage Rating
7.5A & 13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.