Zoro Homepage

KPT 23C 2120 216 SKT RECP

  • Mfr # KPT02E1699SY

  • Zoro # G207510767


product price: $36.89
/ea

Key Features

Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Contact Style
Socket
Amperage Rating
7.5A & 13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1699SY
Zoro #
G207510767
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#20, 2#16

Details

Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Contact Style
Socket
Amperage Rating
7.5A & 13A
Insert Arrangement
16-99
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Type
Circular
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Termination Method
Solder
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Rotation Angle
223
No. of Contacts
23
Insert Rotation/Keying
Y
Service Rating
I
Insert Material
Neoprene
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.