Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 23C 2220 116 PIN PLUG

  • Mfr # KPT06E1623PDN

  • Zoro # G607565923


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E1623PDN
Zoro #
G607565923
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
22#20, 1#16

Details

Contact Style
Pin
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Shielding
Yes
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Orientation
Straight
Termination Method
Solder
Specification
MIL-DTL-26482
Connector Style
Plug
Insert Rotation/Keying
Normal
Connector Type
Circular
Service Rating
I
Insert Arrangement
16-23
Endbell Type
Heat Shrink
Contacts Supplied
Yes
Operating Voltage DC
850
Amperage Rating
13A & 22A
Contact Mating Life
500
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
No. of Contacts
23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.