Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 23C 2220 116 PIN PLUG

  • Mfr # KPT08B1623P

  • Zoro # G007566001


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
50 microinches Gold Plate on Activated Area
Endbell Type
Cable Clamp
Contact Mating Life
500
Operating Voltage DC
850
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08B1623P
Zoro #
G007566001
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
22#20, 1#16

Details

Contact Plating
50 microinches Gold Plate on Activated Area
Endbell Type
Cable Clamp
Contact Mating Life
500
Operating Voltage DC
850
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Style
Pin
Grommet & Seals Material
Neoprene
Insert Arrangement
16-23
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A & 22A
Contacts Supplied
Yes
Service Rating
I
Operating Voltage AC V RMS Max
600
Shielding
Yes
Mounting Type
Cable
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Insert Material
Neoprene
Termination Method
Solder
Contact Material
Copper Alloy
No. of Contacts
23
Orientation
Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.