Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 23C 2220 116 PIN RECP

  • Mfr # KPT01E1623PDN

  • Zoro # G207570334


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Endbell Type
Heat Shrink
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E1623PDN
Zoro #
G207570334
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
22#20, 1#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Endbell Type
Heat Shrink
Contact Style
Pin
Mounting Type
Cable
Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Orientation
Straight
Shell Color
Olive Drab
Shielding
Yes
Termination Method
Solder
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Connector Type
Circular
Operating Voltage DC
850
Service Rating
I
No. of Contacts
23
Amperage Rating
13A & 22A
Specification
MIL-DTL-26482
Insert Arrangement
16-23
Contact Mating Life
500
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.