Zoro Homepage

KPT 23C 2220 116 PIN RECP

  • Mfr # KPT02E1623PA206

  • Zoro # G807570321


product price: $40.19
/ea

Key Features

Termination Method
Solder
Contact Size
22#20, 1#16
Shielding
Yes
Amperage Rating
13A & 22A
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1623PA206
Zoro #
G807570321
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
22#20, 1#16

Details

Termination Method
Solder
Shielding
Yes
Amperage Rating
13A & 22A
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Shell Plating
Black Zinc Cobalt
Contact Mating Life
500
Sealing
Sealed
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Contact Plating
Gold
No. of Contacts
23
Operating Voltage AC V RMS Max
600
Rotation Angle
16
Shell Color
Black
Orientation
Straight
Contacts Supplied
Yes
Endbell Type
Grommet Nut
Operating Voltage DC
850
Service Rating
I
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Insert Arrangement
16-23
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.