Zoro Homepage

KPT 23C 2220 116 PIN RECP

  • Mfr # KPT02E1623PWA206

  • Zoro # G807570444


product price: $40.15
/ea

Key Features

Contact Plating
Gold
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contact Mating Life
500
Sealing
Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1623PWA206
Zoro #
G807570444
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
22#20, 1#16

Details

Contact Plating
Gold
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contact Mating Life
500
Sealing
Sealed
Shell Plating
Black Zinc Cobalt
Orientation
Straight
Insert Material
Neoprene
Shielding
Yes
Termination Method
Solder
Contacts Supplied
Yes
Specification
MIL-DTL-26482
Connector Type
Circular
Contact Material
Copper Alloy
Amperage Rating
13A & 22A
Service Rating
I
Insert Rotation/Keying
W
Shell Color
Black
Operating Voltage AC V RMS Max
600
Insert Arrangement
16-23
Endbell Type
Grommet Nut
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
No. of Contacts
23
Operating Voltage DC
850
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.