Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 23C 2220 116 PIN RECP

  • Mfr # KPT04A1623P

  • Zoro # G407570677


product price: $31.99
/ea

Key Features

Shielding
Yes
Contact Style
Pin
Grommet & Seals Material
Neoprene
Sealing
IP67
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT04A1623P
Zoro #
G407570677
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
22#20, 1#16

Details

Shielding
Yes
Contact Style
Pin
Grommet & Seals Material
Neoprene
Sealing
IP67
Connector Type
Circular
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Service Rating
I
Operating Voltage AC V RMS Max
600
Amperage Rating
13A & 22A
Contact Plating
50 microinches Gold Plate
Shell Material
Aluminum Alloy
Mounting Type
Cable
Insert Arrangement
16-23
Contact Mating Life
500
Shell Color
Olive Drab
No. of Contacts
23
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Termination Method
Solder
Operating Voltage DC
850
Insert Material
Neoprene
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.