Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 23C 2220 116 PIN RECP

  • Mfr # KPT07A1623PEX

  • Zoro # G507570720


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
Shielding
Yes
Insert Arrangement
16-23
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1623PEX
Zoro #
G507570720
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
22#20, 1#16

Details

Insert Rotation/Keying
Normal
Shielding
Yes
Insert Arrangement
16-23
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Service Rating
I
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20, 18, 16
Operating Voltage DC
850
Mounting Type
Jam Nut - Rear Mount
Connector Type
Circular
Contact Style
Pin
Amperage Rating
13A & 22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
23
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Sealing
IP67
Connector Style
Receptacle
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Termination Method
PCB
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482
Insert Material
Neoprene
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.