
KPT 23C 2220 116 SKT PLUG
Mfr # KPT06E1623SDNSB3
Zoro # G607518745
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT06E1623SDNSB3
Zoro #
G607518745
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
22#20, 1#16
Details
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
No. of Contacts
23
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Mounting Type
Cable
Contact Style
Pin
Shell Material
Aluminum Alloy
Service Rating
I
Insert Arrangement
16-23
Contact Mating Life
500
Connector Style
Plug
Amperage Rating
13A & 22A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.