KPT 23C 2220 116 SKT RECP

  • Mfr # KPT02E1623SEXA206

  • Zoro # G407511823


product price:  $76.69
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Sealing
IP67
Insert Material
Neoprene
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPT02E1623SEXA206
Zoro #
G407511823
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
22#20, 1#16

Details

Contact Style
Pin
Sealing
IP67
Insert Material
Neoprene
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A & 22A
Connector Type
Circular
Contact Plating
50 microinches Gold Plate
Insert Arrangement
16-23
Operating Voltage DC
850
Contact Material
Copper Alloy
Crimp Wire Gauge
24, 22, 20, 18, 16
Contacts Supplied
Yes
Shell Color
Black
Shielding
Yes
Termination Method
PCB
Specification
MIL-DTL-26482
Grommet & Seals Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Service Rating
I
No. of Contacts
23
Shell Plating
Black Zinc Cobalt
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.