KPT 23C 2220 116 SKT RECP

  • Mfr # KPT07A1623SEW

  • Zoro # G607511821


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Service Rating
I
Crimp Wire Gauge
24, 22, 20, 18, 16
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A & 22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1623SEW
Zoro #
G607511821
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
22#20, 1#16

Details

Service Rating
I
Crimp Wire Gauge
24, 22, 20, 18, 16
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A & 22A
Shielding
Yes
Shell Material
Aluminum Alloy
Termination Method
PCB
Contact Style
Pin
Insert Rotation/Keying
Normal
Connector Type
Circular
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
No. of Contacts
23
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Insert Arrangement
16-23
Shell Color
Olive Drab
Specification
MIL-DTL-26482
Mounting Type
Jam Nut - Rear Mount
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.