KPT 23C 2220 116 SKT RECP

  • Mfr # KPT07A1623SEX

  • Zoro # G207511887


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20, 18, 16
Mounting Type
Jam Nut - Rear Mount
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1623SEX
Zoro #
G207511887
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
22#20, 1#16

Details

Shell Material
Aluminum Alloy
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20, 18, 16
Mounting Type
Jam Nut - Rear Mount
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A & 22A
Operating Voltage AC V RMS Max
600
No. of Contacts
23
Connector Style
Receptacle
Contact Style
Pin
Specification
MIL-DTL-26482
Connector Type
Circular
Termination Method
PCB
Contact Plating
50 microinches Gold Plate
Operating Voltage DC
850
Sealing
IP67
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Shielding
Yes
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Insert Arrangement
16-23
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.