Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 24C 2420 PIN PLUG

  • Mfr # KPT06B2024P

  • Zoro # G007566063


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Service Rating
I
Operating Voltage DC
850
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06B2024P
Zoro #
G007566063
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#20

Details

Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Service Rating
I
Operating Voltage DC
850
Orientation
Straight
Insert Material
Neoprene
Shielding
Yes
Mounting Type
Cable
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Amperage Rating
13A
Insert Arrangement
20-24
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Type
Connector Circular
Specification
MIL-DTL-26482 Style
Contact Style
Pin
No. of Contacts
24
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Contact Material
Copper Alloy
Termination Method
Solder
Grommet & Seals Material
Neoprene
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.