Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 24C 2420 PIN RECP

  • Mfr # KPT01E2024P

  • Zoro # G807571359


product price: $37.19
/ea

Key Features

Contact Material
Copper Alloy
Sealing
IP67
No. of Contacts
24
Specification
MIL-DTL-26482 Style
Connector Type
Connector Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E2024P
Zoro #
G807571359
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#20

Details

Contact Material
Copper Alloy
Sealing
IP67
No. of Contacts
24
Specification
MIL-DTL-26482 Style
Connector Type
Connector Circular
Shell Color
Olive Drab
Endbell Type
Compression Nut
Mounting Type
Cable
Service Rating
I
Orientation
Straight
Contact Style
Pin
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Termination Method
Solder
Contacts Supplied
Yes
Shielding
Yes
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Arrangement
20-24
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.