Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 24C 2420 PIN RECP

  • Mfr # KPT01F2024PW

  • Zoro # G807571298


product price: $52.65
/ea

Key Features

Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
20-24
Connector Type
Circular
Rotation Angle
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01F2024PW
Zoro #
G807571298
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#20

Details

Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
20-24
Connector Type
Circular
Rotation Angle
70
Orientation
Straight
Sealing
IP67
Operating Voltage DC
850
Amperage Rating
13A
Termination Method
Solder
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Style
Pin
Contact Material
Copper Alloy
Insert Rotation/Keying
W
Contact Mating Life
500
Endbell Type
Cable Clamp
Shielding
Yes
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Service Rating
I
Connector Style
Receptacle
No. of Contacts
24
Contacts Supplied
Yes
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.