Zoro Homepage

KPT 24C 2420 PIN RECP

  • Mfr # KPT02E2024PEW

  • Zoro # G507571321


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Contacts Supplied
Yes
Insert Arrangement
20-24
Insert Rotation/Keying
Normal
No. of Contacts
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2024PEW
Zoro #
G507571321
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.