Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 24C 2420 SKT PLUG

  • Mfr # KPT06B2024S

  • Zoro # G907520271


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
Connector Type
Connector Circular
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06B2024S
Zoro #
G907520271
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#20

Details

Insert Material
Neoprene
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
Connector Type
Connector Circular
Contact Mating Life
500
Orientation
Straight
Operating Voltage DC
850
Contact Style
Socket
Termination Method
Solder
Service Rating
I
Shell Material
Aluminum Alloy
Connector Style
Plug
Grommet & Seals Material
Neoprene
No. of Contacts
24
Specification
MIL-DTL-26482 Style
Amperage Rating
13A
Insert Arrangement
20-24
Mounting Type
Cable
Endbell Type
Cable Clamp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.