Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 24C 2420 SKT RECP

  • Mfr # KPT01E2024S

  • Zoro # G407512738


product price: $33.85
/ea

Key Features

Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E2024S
Zoro #
G407512738
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#20

Details

Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Orientation
Straight
Service Rating
I
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Insert Arrangement
20-24
Insert Material
Neoprene
Contact Mating Life
500
Connector Type
Connector Circular
Specification
MIL-DTL-26482 Style
Contact Material
Copper Alloy
Amperage Rating
13A
Endbell Type
Compression Nut
Termination Method
Solder
Shell Material
Aluminum Alloy
Shielding
Yes
Sealing
IP67
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.