Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 24C 2420 SKT RECP

  • Mfr # KPT01F2024SW

  • Zoro # G907512726


product price: $48.45
/ea

Key Features

Insert Rotation/Keying
W
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Termination Method
Solder
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01F2024SW
Zoro #
G907512726
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#20

Details

Insert Rotation/Keying
W
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Termination Method
Solder
Contact Mating Life
500
Operating Voltage DC
850
Shell Color
Olive Drab
Endbell Type
Cable Clamp
Connector Style
Receptacle
Insert Material
Neoprene
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Sealing
IP67
Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
24
Operating Voltage AC V RMS Max
600
Insert Arrangement
20-24
Shielding
Yes
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Style
Socket
Orientation
Straight
Rotation Angle
70
Connector Type
Circular
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.