Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 24C 2420SKT RECP

  • Mfr # KPT01E2024SW

  • Zoro # G407512486


product price: $42.35
/ea

Key Features

Sealing
IP67
Orientation
Straight
Contact Mating Life
500
Insert Arrangement
20-24
Contact Size
24#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E2024SW
Zoro #
G407512486
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#20

Details

Sealing
IP67
Orientation
Straight
Contact Mating Life
500
Insert Arrangement
20-24
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Amperage Rating
13A
Insert Rotation/Keying
W
No. of Contacts
24
Connector Style
Receptacle
Insert Material
Neoprene
Connector Type
Circular
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Contacts Supplied
Yes
Termination Method
Solder
Shielding
Yes
Rotation Angle
70
Operating Voltage DC
850
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Service Rating
I
Operating Voltage AC V RMS Max
600
Endbell Type
Compression Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.