Zoro Homepage

KPT 26C 26 20 SKT PLUG

  • Mfr # KPT45705410

  • Zoro # G907520097


product price: $43.45
/ea

Key Features

Insert Material
Neoprene
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
No. of Contacts
26
Insert Arrangement
16-26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT45705410
Zoro #
G907520097
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Insert Material
Neoprene
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
No. of Contacts
26
Insert Arrangement
16-26
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Shell Color
Olive Drab
Contact Style
Socket
Service Rating
I
Contact Material
Copper Alloy
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.