Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 26C 2620 PIN PLUG

  • Mfr # KPSE05E1626PF0

  • Zoro # G807163868


product price: $22.29
/ea

Key Features

Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
16-26
Contacts Supplied
No
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE05E1626PF0
Zoro #
G807163868
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
16-26
Contacts Supplied
No
Amperage Rating
13A
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate
Connector Type
Circular
Insert Material
Neoprene
Mounting Type
Cable
Sealing
IP67
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-26482
Contact Style
Pin
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Contact Mating Life
500
Termination Method
Crimp
Shell Material
Aluminum Alloy
Service Rating
I
Grommet & Seals Material
Neoprene
Shielding
Yes
Insert Rotation/Keying
Normal
No. of Contacts
26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.