Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 26C 2620 PIN PLUG

  • Mfr # KPT06A1626PZA206

  • Zoro # G207566764


product price: $49.49
/ea

Key Features

Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Operating Voltage DC
850
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06A1626PZA206
Zoro #
G207566764
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Operating Voltage DC
850
Mounting Type
Cable
Contact Mating Life
500
Rotation Angle
338
Specification
MIL-DTL-26482
Insert Rotation/Keying
Z
Contact Style
Pin
Connector Type
Circular
Shell Color
Black
Insert Arrangement
16-26
Termination Method
Solder
Orientation
Straight
Insert Material
Neoprene
Service Rating
I
Contact Plating
50 microinches Gold Plate
Connector Style
Plug
Amperage Rating
13A
Shielding
Yes
No. of Contacts
26
Endbell Type
Threaded Adapter - UNEF
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Shell Plating
Black Zinc Cobalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.