Zoro Homepage

KPT 26C 2620 PIN PLUG

  • Mfr # KPT08A1626PA206

  • Zoro # G107566840


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Amperage Rating
13A
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08A1626PA206
Zoro #
G107566840
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Mounting Type
Cable
Amperage Rating
13A
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Contact Material
Copper Alloy
No. of Contacts
26
Shell Plating
Black Zinc Cobalt
Service Rating
I
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Contact Style
Pin
Connector Style
Plug
Shell Material
Aluminum Alloy
Shell Color
Black
Insert Arrangement
16-26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.