Zoro Homepage

KPT 26C 2620 PIN PLUG

  • Mfr # KPT6UWSB31623PA206

  • Zoro # G907567184


product price: $67.39
/ea

Key Features

Contact Style
Pin
Connector Style
Plug
Contact Mating Life
500
Shell Plating
Black Zinc Cobalt
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT6UWSB31623PA206
Zoro #
G907567184
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
22#20, 1#16

Details

Contact Style
Pin
Connector Style
Plug
Contact Mating Life
500
Shell Plating
Black Zinc Cobalt
Contact Material
Copper Alloy
Insert Arrangement
16-23
Service Rating
I
Operating Voltage DC
850
Insert Material
Neoprene
Amperage Rating
13A & 22A
Mounting Type
Cable
No. of Contacts
23
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Black
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.