Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 26C 2620 PIN RECP

  • Mfr # KPT02E1626PWEW

  • Zoro # G407572558


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Service Rating
I
Contacts Supplied
Yes
Insert Arrangement
16-26
Contact Size
26#20
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1626PWEW
Zoro #
G407572558
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Service Rating
I
Contacts Supplied
Yes
Insert Arrangement
16-26
Contact Mating Life
500
Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Termination Method
PCB
No. of Contacts
26
Insert Rotation/Keying
W
Contact Material
Copper Alloy
Sealing
IP67
Insert Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate
Contact Style
Pin
Shielding
Yes
Specification
MIL-DTL-26482
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Rotation Angle
60
Connector Type
Circular
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.