Zoro Homepage

KPT 26C 2620 PIN RECP

  • Mfr # KPT07E1626PA206

  • Zoro # G407572343


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Shell Color
Black
Contact Plating
50 microinches Gold Plate
Sealing
IP67
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07E1626PA206
Zoro #
G407572343
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Contact Material
Copper Alloy
Shell Color
Black
Contact Plating
50 microinches Gold Plate
Sealing
IP67
Insert Material
Neoprene
Shielding
Yes
Contact Style
Pin
Grommet & Seals Material
Neoprene
Shell Plating
Black Zinc Cobalt
Specification
MIL-DTL-26482
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Contacts Supplied
Yes
Orientation
Straight
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Normal
Endbell Type
Compression Nut
Contact Mating Life
500
Termination Method
Solder
Connector Type
Circular
No. of Contacts
26
Insert Arrangement
16-26
Operating Voltage DC
850
Mounting Type
Jam Nut - Front Mount
Connector Style
Receptacle
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.