Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 26C 2620 SKT PLUG

  • Mfr # KPT06A1626SW

  • Zoro # G607520007


product price: $41.39
/ea

Key Features

Contacts Supplied
Yes
Orientation
Straight
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Plating
Olive Drab Cadmium
No. of Contacts
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06A1626SW
Zoro #
G607520007
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Contacts Supplied
Yes
Orientation
Straight
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Plating
Olive Drab Cadmium
No. of Contacts
26
Amperage Rating
13A
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
W
Contact Material
Copper Alloy
Insert Arrangement
16-26
Specification
MIL-DTL-26482 Style
Rotation Angle
60
Contact Style
Socket
Connector Style
Plug
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Service Rating
I
Insert Material
Neoprene
Termination Method
Solder
Connector Type
Connector Circular
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.