Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 26C 2620 SKT PLUG

  • Mfr # KPT06E1626SF42

  • Zoro # G007520300


product price: $37.19
/ea

Key Features

Connector Style
Plug
Contact Size
26#20
Grommet & Seals Material
Neoprene
No. of Contacts
26
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E1626SF42
Zoro #
G007520300
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Connector Style
Plug
Grommet & Seals Material
Neoprene
No. of Contacts
26
Operating Voltage DC
850
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Service Rating
I
Amperage Rating
13A
Termination Method
Solder
Contact Plating
50 microinches Gold Plate on Activated Area
Shielding
Yes
Contact Style
Socket
Contact Mating Life
500
Insert Material
Neoprene
Shell Color
Olive Drab
Insert Arrangement
16-26
Orientation
Straight
Sealing
IP67
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Endbell Type
Compression Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.