Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 26C 2620 SKT PLUG

  • Mfr # KPT06F1626SA206F42

  • Zoro # G107520231


product price: $37.89
/ea

Key Features

Mounting Type
Cable
Shell Color
Black
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Shell Plating
Black Zinc Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F1626SA206F42
Zoro #
G107520231
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Mounting Type
Cable
Shell Color
Black
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Shell Plating
Black Zinc Cobalt
Contact Plating
50 microinches Gold Plate
Grommet & Seals Material
Neoprene
Contact Style
Socket
No. of Contacts
26
Insert Material
Neoprene
Shielding
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Contacts Supplied
Yes
Termination Method
Solder
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
600
Service Rating
I
Contact Mating Life
500
Connector Type
Circular
Sealing
IP67
Connector Style
Plug
Contact Material
Copper Alloy
Amperage Rating
13A
Insert Arrangement
16-26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.