Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 26C 2620 SKT PLUG

  • Mfr # KPT06F1626SWA206

  • Zoro # G807520357


product price: $61.75
/ea

Key Features

Contact Plating
Gold
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
W
Insert Arrangement
16-26
No. of Contacts
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F1626SWA206
Zoro #
G807520357
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Contact Plating
Gold
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
W
Insert Arrangement
16-26
No. of Contacts
26
Contact Style
Socket
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Termination Method
Solder
Shell Material
Aluminum Alloy
Endbell Type
Grommet Nut
Connector Type
Circular
Amperage Rating
13A
Shielding
Yes
Operating Voltage DC
850
Sealing
Sealed
Specification
MIL-DTL-26482
Rotation Angle
16
Shell Plating
Black Zinc Cobalt
Shell Color
Black
Orientation
Straight
Service Rating
I
Connector Style
Plug
Contact Material
Copper Alloy
Insert Material
Neoprene
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.