Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 26C 2620 SKT PLUG

  • Mfr # KPT06F1626SZF42

  • Zoro # G907520394


product price: $37.19
/ea

Key Features

Mounting Type
Cable
Insert Material
Neoprene
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F1626SZF42
Zoro #
G907520394
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Mounting Type
Cable
Insert Material
Neoprene
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Sealing
IP67
Contact Mating Life
500
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Rotation Angle
338
Insert Rotation/Keying
Z
Service Rating
I
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Termination Method
Solder
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Style
Socket
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Shell Color
Olive Drab
Insert Arrangement
16-26
Orientation
Straight
Contact Material
Copper Alloy
Shielding
Yes
No. of Contacts
26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.