Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 26C 2620 SKT PLUG

  • Mfr # KPT06P1626SA206F42

  • Zoro # G307520338


product price: $30.25
/ea

Key Features

Shell Plating
Black Zinc Cobalt
Contact Style
Socket
Termination Method
Solder
Connector Type
Circular
No. of Contacts
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06P1626SA206F42
Zoro #
G307520338
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Shell Plating
Black Zinc Cobalt
Contact Style
Socket
Termination Method
Solder
Connector Type
Circular
No. of Contacts
26
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Normal
Insert Arrangement
16-26
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Insert Material
Neoprene
Contacts Supplied
Yes
Shielding
Yes
Connector Style
Plug
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A
Sealing
IP67
Specification
MIL-DTL-26482
Shell Color
Black
Mounting Type
Cable
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.