Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 26C 2620 SKT PLUG

  • Mfr # KPT08A1626SZ

  • Zoro # G107520064


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Socket
Operating Voltage DC
850
Contact Mating Life
500
Orientation
Right Angle
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08A1626SZ
Zoro #
G107520064
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Contact Style
Socket
Operating Voltage DC
850
Contact Mating Life
500
Orientation
Right Angle
Shell Material
Aluminum Alloy
Insert Arrangement
16-26
Contact Plating
50 microinches Gold Plate on Activated Area
Rotation Angle
338
Amperage Rating
13A
Contact Material
Copper Alloy
Mounting Type
Cable
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Insert Material
Neoprene
Shell Color
Olive Drab
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
26
Shielding
Yes
Connector Style
Plug
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.