Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 26C 2620 SKT PLUG

  • Mfr # KPT08E1626SF85

  • Zoro # G607520120


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Solder
Orientation
Right Angle
Connector Style
Plug
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08E1626SF85
Zoro #
G607520120
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Termination Method
Solder
Orientation
Right Angle
Connector Style
Plug
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Endbell Type
Compression Nut
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Contacts Supplied
Yes
Connector Type
Circular
No. of Contacts
26
Insert Arrangement
16-26
Insert Material
Neoprene
Mounting Type
Cable
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Sealing
IP67
Specification
MIL-DTL-26482
Amperage Rating
13A
Service Rating
I
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.