Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 26C 2620 SKT PLUG

  • Mfr # KPT08E1626SZ

  • Zoro # G707520181


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Contact Mating Life
500
Insert Material
Neoprene
Rotation Angle
338
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08E1626SZ
Zoro #
G707520181
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Contact Mating Life
500
Insert Material
Neoprene
Rotation Angle
338
Connector Type
Circular
Contacts Supplied
Yes
Endbell Type
Compression Nut
Contact Plating
50 microinches Gold Plate on Activated Area
Sealing
IP67
Shielding
Yes
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Service Rating
I
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Termination Method
Solder
Connector Style
Plug
Operating Voltage DC
850
Insert Arrangement
16-26
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Contact Style
Socket
No. of Contacts
26
Contact Material
Copper Alloy
Orientation
Right Angle
Insert Rotation/Keying
Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.