
KPT 26C 2620 SKT RECP
Mfr # KPT01A1626SY
Zoro # G207512433
product price: $33.19
/eaKey Features
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Amperage Rating
13A
Connector Style
Receptacle
Connector Type
Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT01A1626SY
Zoro #
G207512433
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
26#20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.