Zoro Homepage

KPT 26C 2620 SKT RECP

  • Mfr # KPT01F1626SZ

  • Zoro # G207512495


product price: $44.79
/ea

Key Features

Shell Color
Olive Drab
Termination Method
Solder
Rotation Angle
338
Contact Material
Copper Alloy
No. of Contacts
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01F1626SZ
Zoro #
G207512495
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Shell Color
Olive Drab
Termination Method
Solder
Rotation Angle
338
Contact Material
Copper Alloy
No. of Contacts
26
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Connector Type
Circular
Endbell Type
Cable Clamp
Amperage Rating
13A
Insert Arrangement
16-26
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Rotation/Keying
Z
Connector Style
Receptacle
Service Rating
I
Mounting Type
Cable
Shielding
Yes
Orientation
Straight
Insert Material
Neoprene
Contact Style
Socket
Sealing
IP67
Contact Mating Life
500
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.