Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 26C 2620 SKT RECP

  • Mfr # KPT02A1626SA206

  • Zoro # G607512477


product price: $29.65
/ea

Key Features

Shielding
Yes
Orientation
Straight
Operating Voltage DC
850
Insert Arrangement
16-26
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A1626SA206
Zoro #
G607512477
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Shielding
Yes
Orientation
Straight
Operating Voltage DC
850
Insert Arrangement
16-26
Connector Style
Receptacle
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
No. of Contacts
26
Contact Mating Life
500
Contact Plating
Gold
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
Unsealed
Shell Plating
Black Zinc Cobalt
Shell Color
Black
Contact Style
Socket
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Service Rating
I
Specification
MIL-DTL-26482
Termination Method
Solder
Contact Material
Copper Alloy
Rotation Angle
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.