KPT 26C 2620 SKT RECP

  • Mfr # KPT02E1626SEXA206

  • Zoro # G707512773


product price:  $66.99
/ea

Key Features

Insert Rotation/Keying
Normal
No. of Contacts
26
Insert Material
Neoprene
Connector Style
Receptacle
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPT02E1626SEXA206
Zoro #
G707512773
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Insert Rotation/Keying
Normal
No. of Contacts
26
Insert Material
Neoprene
Connector Style
Receptacle
Connector Type
Circular
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
24, 22, 20
Operating Voltage DC
850
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
PCB
Insert Arrangement
16-26
Sealing
IP67
Shell Color
Black
Amperage Rating
13A
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Service Rating
I
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Shell Plating
Black Zinc Cobalt
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.