Zoro Homepage

KPT 26C 2620 SKT RECP

  • Mfr # KPT07A1626SEW

  • Zoro # G507512881


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Service Rating
I
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Specification
MIL-DTL-26482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1626SEW
Zoro #
G507512881
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Service Rating
I
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Specification
MIL-DTL-26482
No. of Contacts
26
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Shielding
Yes
Insert Material
Neoprene
Connector Type
Circular
Contact Mating Life
500
Contact Style
Socket
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
Yes
Operating Voltage DC
850
Mounting Type
Jam Nut - Rear Mount
Sealing
IP67
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Termination Method
PCB
Contact Plating
50 microinches Gold Plate
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Insert Arrangement
16-26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.