Zoro Homepage

KPT 26C 2620 SKT RECP

  • Mfr # KPT07A1626SYEX

  • Zoro # G307512883


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Connector Type
Circular
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1626SYEX
Zoro #
G307512883
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Connector Style
Receptacle
Connector Type
Circular
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Service Rating
I
Shielding
Yes
Contacts Supplied
Yes
No. of Contacts
26
Shell Color
Olive Drab
Mounting Type
Jam Nut - Rear Mount
Contact Mating Life
500
Rotation Angle
275
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
24, 22, 20
Contact Style
Socket
Amperage Rating
13A
Termination Method
PCB
Insert Material
Neoprene
Specification
MIL-DTL-26482
Insert Rotation/Keying
Y
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
16-26
Contact Plating
50 microinches Gold Plate
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.