Zoro Homepage

KPT 26C 2620 SKT RECP

  • Mfr # KPT07A1626SZEX

  • Zoro # G207512686


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1626SZEX
Zoro #
G207512686
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Amperage Rating
13A
Insert Material
Neoprene
Connector Type
Connector Circular
Contact Material
Copper Alloy
No. of Contacts
26
Operating Voltage DC
850
Mounting Type
Jam Nut - Rear Mount
Service Rating
I
Contact Mating Life
500
Shell Material
Aluminum Alloy
Insert Arrangement
16-26
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-26482 Style
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.