Zoro Homepage

KPT 26C 2620 SKT RECP

  • Mfr # KPT07E1626SA206

  • Zoro # G207512693


product price: $73.35
/ea

Key Features

Connector Type
Circular
Endbell Type
Grommet Nut
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
26
Sealing
Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07E1626SA206
Zoro #
G207512693
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Connector Type
Circular
Endbell Type
Grommet Nut
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
26
Sealing
Sealed
Shell Color
Black
Amperage Rating
13A
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482
Insert Material
Neoprene
Termination Method
Solder
Insert Arrangement
16-26
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Mounting Type
Jam Nut - Front Mount
Contact Mating Life
500
Shell Plating
Black Zinc Cobalt
Contact Plating
Gold
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Contacts Supplied
Yes
Orientation
Straight
Rotation Angle
16
Shielding
Yes
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.