Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 26C 2620 SKT RECP

  • Mfr # KPT07E1626SW

  • Zoro # G107512618


product price: $29.49
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Compression Nut
Contact Mating Life
500
Connector Type
Connector Circular
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07E1626SW
Zoro #
G107512618
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Compression Nut
Contact Mating Life
500
Connector Type
Connector Circular
Amperage Rating
13A
Rotation Angle
60
Service Rating
I
Specification
MIL-DTL-26482 Style
Termination Method
Solder
No. of Contacts
26
Mounting Type
Jam Nut - Front Mount
Operating Voltage DC
850
Sealing
IP67
Contacts Supplied
Yes
Connector Style
Receptacle
Insert Material
Neoprene
Orientation
Straight
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Rotation/Keying
W
Operating Voltage AC V RMS Max
600
Contact Style
Socket
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Insert Arrangement
16-26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.