Zoro Homepage

KPT 26C 2620 SKT RECP

  • Mfr # KPT07E1626SY

  • Zoro # G607512651


product price: $29.49
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Style
Socket
Insert Arrangement
16-26
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07E1626SY
Zoro #
G607512651
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Style
Socket
Insert Arrangement
16-26
Insert Material
Neoprene
No. of Contacts
26
Contact Mating Life
500
Rotation Angle
275
Contact Material
Copper Alloy
Mounting Type
Jam Nut - Front Mount
Termination Method
Solder
Amperage Rating
13A
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Shell Color
Olive Drab
Insert Rotation/Keying
Y
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Connector Type
Connector Circular
Shielding
Yes
Endbell Type
Compression Nut
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Orientation
Straight
Specification
MIL-DTL-26482 Style
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.