Zoro Homepage

KPT 26C 2620 SKT RECP

  • Mfr # KPT07E1626SZ

  • Zoro # G507512669


product price: $29.49
/ea

Key Features

Termination Method
Solder
Insert Material
Neoprene
Service Rating
I
Sealing
IP67
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07E1626SZ
Zoro #
G507512669
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Termination Method
Solder
Insert Material
Neoprene
Service Rating
I
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate on Activated Area
Contacts Supplied
Yes
Contact Material
Copper Alloy
Connector Type
Circular
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Insert Arrangement
16-26
Shielding
Yes
Operating Voltage AC V RMS Max
600
Rotation Angle
338
Contact Style
Socket
Amperage Rating
13A
Contact Mating Life
500
No. of Contacts
26
Operating Voltage DC
850
Mounting Type
Jam Nut - Front Mount
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Insert Rotation/Keying
Z
Endbell Type
Compression Nut
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.